Beli aluminum telescoping di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Industry Kowa Expansion Joint 2000atribut:
- Material: Aluminium
- Senator Aluminium Telescopic Ext. Poleatribut:
- Size: 1m-2m (39inch-78inch)
- LIVEO Ladder Telescopic Single (Tangga Teleskopik)atribut:
- Material: 100% Alumunium Alloy
- Certified: EN 131
- Color: Silver
- Maximum Loading Capacity (kg): 150
- Specification: Safety Rubber, Lock System, Rubber Feet
- LIVEO Step Ladder Telescopic Magic (Tangga Lipat Teleskopik)atribut:
- Maximum Loading Capacity (kg): 150
- DENKO Ladder Telescopic Single TL Series (Tangga Teleskopik)Deskripsi:Single Telescopic Ladder dengan spesifikasi Load Capacity 150kg adalah Tangga Teleskopik dari brand DENKO yang bisa digunakan untuk kebutuhan industri dan area lainnya.atribut:
- Maximum Loading Capacity (kg): 150
- Thickness (mm): 1.3-1.5
- Emaux Tongkat Pel Teleskopik (Mop Handle)Deskripsi:Pole and HoseAluminium Telescopic Poles With Grip LockTelescopic Poles are constructed of premium drawn aluminum tubing. With the wall thickness of 1.2mm, the OD and ID are 31.8mm and 29.4mm respectively. It comes with vinyl handle and user-friendly grip lock. Designed to work with hand skimmers, leaf rakes, brushes and vacuum heads.Blow Mold Vacuum HoseThe economic blow mold flexible hose is made specifically for pool vacuuming. It withstands pool chemicals and outdoor conditions. The inner wall design of the hose also allows for an efficient flow of the pool cleaning.Spiral Wound Vacuum HoseThe Emaux spiral wound hose has a crush proof construction and is used by service professionals to manually vacuum the pools. The hose is known for their high quality, durable construction, UV protection and abrasion resistance.
- monotaro Telescopic Pole Climbing (Tongkat Pendaki)Deskripsi:Food and beverage industry using the climb, making the sales industry store. The service guide and menu guide.atribut:
- Horizontal bar (mm): 850
- Material: Pipe (steel + polyethylene-coated)
- Overall Length (mm): 1600 to 3000
- Diameter (phi mm): (Upper pipe): 19 (lower pipe): 22 (lower cap): 24
- Clean Matic Tongkat Pel Teleskopik 120cm (Mop Handle)Deskripsi:Telescopic stick that can be extended up to 250cm long, Light Steel stick material coated PVC Shrink with US Thread system.atribut:
- Dimensions (cm): 120x2
- Color: Random Color
- Clean Matic Sapu Plafon Teleskopik (Ceiling Broom)Deskripsi:This aluminium ceiling duster function to clear the ceiling from spider. With a 74cm telescopic stick that can be extended to 185cm, Light Steel stick material with US system Thread.Aluminium Ceiling Duster can be washed and make the job becomes practical.atribut:
- Dimension: 221x33x2cm
- Color: Random Color
- Eterna Paint Brush 611 (Kuas Cat)Deskripsi:Kuas cat dengan material nylon brush, cocok untuk pengecatan area-area yang kecil.
- LACO Solid Paint Ambient Surface Marker B Paintstick (Spidol Padat)Deskripsi:-Even when the surface of the pen tip becomes dry, the dried thin film is turned up and the marking capacity recovers many times just by rubbing it against a work piece several times.-Marking is also possible on oil surface, water surface, rough surface, dirty surface, etc.-Excellent in weather resistance and ultraviolet ray resistance, and maintains clear marking for a long time. -For markings on various building materials.atribut:
- Applicable Temperature Range: -46 to 66°C
- Material: Pigment
- Purpose of Use: For markings on various building materials.
- BANDO Timing Belt Synchro H100 Type (Belt Timing)Deskripsi:Since the belt and pulley mesh correctly, the number of revolutions and the amount of movement as calculated can be obtained. There is no contact between metal and metal, so no lubrication device is required. Because high initial tension is unnecessary, bearings and motors can be made smaller.
- Milx Pole Magic Wallatribut:
- Material: Head part:Resin, Pole part:Aluminium
- Compatible Size (mm): 1600 to 3600
- Specification: Extendable
- Purpose of Use: Temporary curing in remodeling/renovation work etc.
Daftar Harga aluminum telescoping Terbaru October 2026
| Industry Kowa Expansion Joint 2000 | Rp239.900 |
| Senator Aluminium Telescopic Ext. Pole | Rp289.900 |
| KRISBOW Brush & Broom Extension Handle (Tongkat Sapu) | Rp99.900 |
| CT Tongkat Pel Teleskopik (Mop Handle) | Rp939.900 |
| LIVEO Ladder Telescopic Single (Tangga Teleskopik) | Rp2.599.900 |
| RAMDAYS Tongkat Pel Teleskopik (Mop Handle) | Rp259.900 |
| LIVEO Step Ladder Telescopic Magic (Tangga Lipat Teleskopik) | Rp2.999.900 |
| DENKO Ladder Telescopic Single TL Series (Tangga Teleskopik) | Rp809.900 |
| Emaux Tongkat Pel Teleskopik (Mop Handle) | Rp389.900 |
| monotaro Telescopic Pole Climbing (Tongkat Pendaki) | Rp70.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/Industry%20Kowa%20Expansion%20Joint%202000/ovP105431895-1.jpg)

/lnP101515779-3.jpg)
/f7P103262547-1.jpg)
/P101003261-1.jpg)
/2kP105476092-1.jpg)
/P101003262-5.jpg)
/P102812563-1.jpg)
/6oP105064240-1.jpg)
/8cP103191300-1.jpg)
/P102264821-1.jpg)
/0yP102264034-3.jpg)
/rcP104976984-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penanda/Pulpen%20%26%20Marker/LACO%20Solid%20Paint%20Ambient%20Surface%20Marker%20B%20Paintstick%20(Spidol%20Padat)/P102693908-1.jpg)
/P102362062-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)